Zoro Homepage

ADJUSTMENT BOLT

  • Mfr # MXQ-A2027-X12

  • Zoro # G914534506


product price: $29.85
/ea

Key Features

Accuracy
+/-0.05 mm
Series
MXQ
Size
M12 x 1.25
System of Measurement
Metric
Cylinder Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQ-A2027-X12
Zoro #
G914534506
UPC #
-
Country of Origin
Japan

Dimensions

Size
M12 x 1.25
Cylinder Bore Diameter
20 mm

Details

Item
Adjustment Bolt
Accuracy
+/-0.05 mm
Series
MXQ
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F

Description

Adjustment Bolt, Maximum Stroke Not Applicable, Cylinder Bore Diameter 20 mm, Maximum Payload Not Applicable, Series MXQ, Size M12 x 1.25, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 140 Degrees F, Accuracy +/-0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.