ADJUSTMENT BOLT
Mfr # MXS-A827
Zoro # G514534593
product price: $10.59
/eaKey Features
Series
MXS
Overall Length
16.5 mm
Compatible with Series
MXS
Weight
0.01 lb
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS-A827
Zoro #
G514534593
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16.5 mm
Thread Size
M6 x 1
For Bore Diameter
27 mm
Details
Item
Stroke Adjuster
Series
MXS
Compatible with Series
MXS
Weight
0.01 lb
System of Measurement
Metric
Product Type
Stroke Adjuster
Description
Stroke Adjuster, For Bore Diameter 27 mm, Overall Length 16.5 mm, Compatible with Series MXS, Thread Size M6 x 1, Product Type Stroke Adjuster, Weight 0.01 lb, Series MXS, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.