Zoro Homepage

Air Cylinder, 1-1/16 In. Bore, 1 In. Strok

  • Mfr # NCDMC106-0100CS

  • Zoro # G413344743


product price: $45.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMC106-0100CS
Zoro #
G413344743
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24
Nose Mount Thread Size
5/8"-18
Inlet Size
1/8 in
Bore Diameter
1 1/16 in
Rod Diameter
5/16 in
Stroke Length
1 in
Body Diameter
1 1/8 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Spring Retraction Force
6 lb
Standards
RoHS Compliant
End Cap Material
Aluminum
Spring Extension Force
3 lb
Air Inlet Type
NPT
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
8 psi
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Piston Material Finish
Chromate Coated
Series
NCM
Actuation Type
Air Extend, Spring Retract
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Body Material Finish
Anodized
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
End Cap Material Finish
Anodized
Weight
0.32 lb
Body Material Grade
316
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Gender
Male

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type Rubber Cushion, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.