Zoro Homepage

Air Cylinder, 1-1/2 In. Bore, 9 In. Stroke

  • Mfr # NCDME150-0900

  • Zoro # G713345228


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDME150-0900
Zoro #
G713345228
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Bore Diameter
1 1/2 in
Body Diameter
1 9/16 in
Inlet Size
1/8 in
Rod Diameter
7/16 in
Stroke Length
9 in
End Cap Length
1/4 in
Nose Mount Thread Size
3/4"-16

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
End Cap Material
Aluminum
Piston Material Finish
Chromate Coated
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
8 psi
Number of Rods
Single Rod
Body Material Finish
Anodized
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
40 Degrees F
System of Measurement
Inch
Series
NCM
For Fluid Type
Air
Weight
0.82 lb
End Cap Material Finish
Anodized
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Body Material Grade
316
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Inlet Gender
Female

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.