Zoro Homepage

Air Cylinder, 1-1/4 In. Bore, 2 In. Stroke

  • Mfr # NCDMC125-0200CS

  • Zoro # G114534221


product price: $70.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMC125-0200CS
Zoro #
G114534221
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Bore Diameter
1 1/4 in
Rod Diameter
7/16 in
Stroke Length
2 in
Body Diameter
1 5/16 in
Nose Mount Thread Size
3/4"-16
Rod Thread Size
7/16"-20
Inlet Size
1/8 in

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/4 in, Cushion Type Rubber Cushion, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 12.4 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.