Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 12 In. Stroke, 17.62 In. L

  • Mfr # NCDME125-1200

  • Zoro # G413345160


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDME125-1200
Zoro #
G413345160
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Rod Diameter
7/16 in
Nose Mount Thread Size
3/4"-16
End Cap Length
1/4 in
Stroke Length
12 in
Inlet Size
1/8 in
Bore Diameter
1 1/4 in
Body Diameter
1 5/16 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
End Cap Material
Aluminum
Piston Material Finish
Chromate Coated
Weight
0.68 lb
Minimum Operating Pressure
8 psi
End Cap Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
For Fluid Type
Air
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
NPT
Minimum Operating Temperature
40 Degrees F
Body Material Finish
Anodized
Number of Rods
Single Rod
Series
NCM
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Body Material Grade
316
Inlet Gender
Female
Rod Gender
Male

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 12 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.