Zoro Homepage

Air Cylinder, 1/2 In. Stroke, 5-1/4 In. L

  • Mfr # NCDMC106-0050

  • Zoro # G514534128


product price: $54.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMC106-0050
Zoro #
G514534128
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
1/2 in
End Cap Length
1/8 in
Inlet Size
1/8 in
Body Diameter
1 1/8 in
Stroke Length
1/2 in
Rod Thread Size
5/16"-24
Nose Mount Thread Size
5/8"-18
Bore Diameter
1 1/16 in
Rod Diameter
5/16 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Piston Rod Material
Carbon Steel
Minimum Operating Pressure
8 psi
Series
NCM
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Air Inlet Type
NPT
Body Material Finish
Anodized
End Cap Material Finish
Anodized
Number of Rods
Single Rod
Standards
RoHS Compliant
Minimum Operating Temperature
40 Degrees F
Cushion Type
None
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
140 Degrees F
Piston Material
Aluminum
Cylinder Repair
Non-Repairable
End Cap Material
Aluminum
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Weight
0.32 lb
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Body Material Grade
316
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.