Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 12mm Bore, 100mm Stroke

  • Mfr # CD85F12-100-B

  • Zoro # G414534853


product price: $37.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
16 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85F12-100-B
Zoro #
G414534853
UPC #
-
Country of Origin
Czechia

Dimensions

Rod Thread Length
16 mm
Bore Diameter
12 mm
End Cap Length
10.5 mm
Rod Diameter
6 mm
Stroke Length
100 mm
Inlet Size
M5 x 0.8
Body Diameter
16 mm
Rod Thread Size
M6 x 1

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Body Material Finish
Anodized
Piston Rod Material
Stainless Steel
System of Measurement
Metric
End Cap Material Finish
Anodized
For Fluid Type
Air
Minimum Operating Pressure
11.6 MPa
Minimum Operating Temperature
-4 Degrees F
Piston Material
Brass
Cylinder Repair
Non-Repairable
Air Inlet Type
Metric Standard
End Cap Material
Aluminum
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
Cushion Type
Rubber Cushion
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Series
C85
Maximum Operating Temperature
176 Degrees F
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Inlet Gender
Female
Weight
0.07 kg
Body Material Grade
316
Air Inlet Center to Center Distance
136 mm
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 12 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.