Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 25mm Bore, 160mm Stroke

  • Mfr # CD85F25-160-B

  • Zoro # G713345150


product price: $70.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85F25-160-B
Zoro #
G713345150
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Bore Diameter
25 mm
Stroke Length
160 mm
Body Diameter
22 mm
Inlet Size
1/8 in
Rod Diameter
10 mm
End Cap Length
15 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Series
C85
End Cap Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Air Inlet Type
G
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Minimum Operating Pressure
7.25 MPa
Cylinder Repair
Repairable
Body Material Finish
Anodized
Number of Rods
Single Rod
Air Inlet Center to Center Distance
209 mm
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Body Material Grade
316
Weight
0.23 kg
Inlet Gender
Female
Piston Rod Material Grade
C45
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Rod Gender
Male

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 160 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.