Zoro Homepage

Air Cylinder, 3 In. Stroke, 7.24 In. L

  • Mfr # NCDMB106-0300CS

  • Zoro # G713344825


product price: $52.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMB106-0300CS
Zoro #
G713344825
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24
Stroke Length
3 in
Nose Mount Thread Size
5/8"-18
Rod Diameter
5/16 in
Inlet Size
1/8 in
Bore Diameter
1 1/16 in
Body Diameter
1 1/8 in

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type Rubber Cushion, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.