Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 3 In. Stroke, 8.26 In. L

  • Mfr # NCDMB150-0300CS

  • Zoro # G614534165


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMB150-0300CS
Zoro #
G614534165
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Diameter
7/16 in
Bore Diameter
1 1/2 in
Body Diameter
1 9/16 in
Stroke Length
3 in
Inlet Size
1/8 in
Nose Mount Thread Size
3/4"-16
Rod Thread Size
7/16"-20

Details

Item
Round Body Cylinder
Cylinder Action
Single Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
End Cap Material
Aluminum
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
System of Measurement
Inch
Minimum Operating Pressure
25 psi
Piston Material Finish
Chromate Coated
Spring Retraction Force
12.4 lb
Spring Extension Force
7 lb
Piston Material
Aluminum
Body Material Finish
Anodized
Maximum Operating Temperature
140 Degrees F
Cushion Type
Rubber Cushion
Minimum Operating Temperature
40 Degrees F
Piston Rod Material
Carbon Steel
Air Inlet Type
NPT
Series
NCM
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Actuation Type
Air Extend, Spring Retract
Body Material Grade
316
Inlet Gender
Female
Weight
0.59 lb
Rod Rotation
Rotating Rod
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type Rubber Cushion, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 12.4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.