Zoro Homepage

Air Cylinder, 3/4 In. Bore, 10 In. Stroke

  • Mfr # NCDMB075-1000

  • Zoro # G613344796


product price: $64.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMB075-1000
Zoro #
G613344796
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
1/4"-28
Rod Diameter
1/4 in
Nose Mount Thread Size
5/8"-18
Inlet Size
1/8 in
Body Diameter
7/8 in
Bore Diameter
3/4 in
End Cap Length
1/8 in
Stroke Length
10 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Cylinder Repair
Non-Repairable
Piston Material Finish
Chromate Coated
Air Inlet Type
NPT
For Fluid Type
Air
Minimum Operating Pressure
8 psi
End Cap Material Finish
Anodized
Weight
0.2 lb
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
System of Measurement
Inch
Body Material Finish
Anodized
Series
NCM
Maximum Operating Pressure
250 psi
Rod Gender
Male
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Body Material Grade
316
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 10 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.