Zoro Homepage

Air Cylinder, 7 In. Stroke, 11-3/4 In. L

  • Mfr # NCDMC106-0700

  • Zoro # G814534231


product price: $72.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMC106-0700
Zoro #
G814534231
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
1/2 in
Bore Diameter
1 1/16 in
End Cap Length
1/8 in
Stroke Length
7 in
Rod Thread Size
5/16"-24
Nose Mount Thread Size
5/8"-18
Rod Diameter
5/16 in
Body Diameter
1 1/8 in
Inlet Size
1/8 in

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.