Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 7/16 In. Bore, 6 In. Stroke

  • Mfr # NCDMB044-0600

  • Zoro # G813344923


product price: $61.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMB044-0600
Zoro #
G813344923
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
#10-32
End Cap Length
3/16 in
Rod Diameter
3/16 in
Inlet Size
#10-32
Nose Mount Thread Size
7/16"-20
Bore Diameter
7/16 in
Stroke Length
6 in
Body Diameter
11/16 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
Cylinder Repair
Non-Repairable
End Cap Material Finish
Anodized
Number of Rods
Single Rod
Body Material Finish
Anodized
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Series
NCM
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
40 Degrees F
Minimum Operating Pressure
8 psi
System of Measurement
Inch
Air Inlet Type
UNF
Inlet Gender
Female
Weight
0.06 lb
Lead Wire Type
No Lead Wire
Body Material Grade
316
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.