Zoro Homepage

Air Cylinder, 7/8 In. Bore, 1 In. Stroke

  • Mfr # NCDMC088-0100

  • Zoro # G114534139


product price: $54.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMC088-0100
Zoro #
G114534139
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Body Diameter
15/16 in
Rod Diameter
1/4 in
Stroke Length
1 in
End Cap Length
3/16 in
Nose Mount Thread Size
5/8"-18
Inlet Size
1/8 in
Bore Diameter
7/8 in
Rod Thread Size
1/4"-28

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.