Zoro Homepage

Air Cylinder, 9 In. Stroke, 12-3/4 In. L

  • Mfr # NCDMB106-0900

  • Zoro # G014534215


product price: $72.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMB106-0900
Zoro #
G014534215
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Nose Mount Thread Size
5/8"-18
Stroke Length
9 in
Rod Diameter
5/16 in
Rod Thread Size
5/16"-24
End Cap Length
1/4 in
Bore Diameter
1 1/16 in
Body Diameter
1 1/8 in
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Series
NCM
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Body Material Finish
Anodized
Cushion Type
None
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
System of Measurement
Inch
Minimum Operating Pressure
8 psi
End Cap Material
Aluminum
Piston Rod Material Finish
Chrome Plated
Air Inlet Type
NPT
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Piston Rod Material
Carbon Steel
Minimum Operating Temperature
40 Degrees F
Weight
0.33 lb
Piston Material
Aluminum
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316
Rod Rotation
Rotating Rod
Inlet Gender
Female
Rod Gender
Male
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.