Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, ISO Round, Double End, 187mm

  • Mfr # CD85E25-50-B

  • Zoro # G114534870


product price: $56.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85E25-50-B
Zoro #
G114534870
UPC #
-
Country of Origin
Czechia

Dimensions

Rod Thread Length
22 mm
End Cap Length
15 mm
Rod Diameter
10 mm
Stroke Length
50 mm
Inlet Size
1/8 in
Bore Diameter
25 mm
Rod Thread Size
M10 x 1.25
Body Diameter
22 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Weight
0.25 kg
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
End Cap Material Finish
Anodized
For Fluid Type
Air
Maximum Operating Temperature
176 Degrees F
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Minimum Operating Temperature
-4 Degrees F
Body Material Finish
Anodized
System of Measurement
Metric
Piston Rod Material
Carbon Steel
Series
C85
End Cap Material
Aluminum
Cylinder Repair
Repairable
Air Inlet Type
G
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
145 MPa
Piston Material Finish
Chromate Coated
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
99 mm
Body Material Grade
316
Piston Rod Material Grade
C45
Lead Wire Type
No Lead Wire
Inlet Gender
Female

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.