Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, ISO Round, Double End, 217mm

  • Mfr # CD85E25-80-B

  • Zoro # G314534861


product price: $58.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85E25-80-B
Zoro #
G314534861
UPC #
-
Country of Origin
Czechia

Dimensions

Rod Thread Length
22 mm
Inlet Size
1/8 in
Rod Thread Size
M10 x 1.25
Bore Diameter
25 mm
End Cap Length
15 mm
Body Diameter
22 mm
Stroke Length
80 mm
Rod Diameter
10 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
For Fluid Type
Air
System of Measurement
Metric
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
176 Degrees F
Piston Rod Material
Carbon Steel
Weight
0.25 kg
Air Inlet Type
G
Piston Material
Aluminum
End Cap Material
Aluminum
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
Maximum Operating Pressure
145 MPa
End Cap Material Finish
Anodized
Minimum Operating Temperature
-4 Degrees F
Series
C85
Minimum Operating Pressure
7.25 MPa
Cylinder Repair
Repairable
Piston Rod Material Grade
C45
Body Material Grade
316
Rod Gender
Male
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Air Inlet Center to Center Distance
129 mm
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 80 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.