Air Cylinder, M5 Air Inlet, Aluminum

  • Mfr # ZCDUKC20-50D

  • Zoro # G721915130


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCDUKC20-50D
Zoro #
G721915130
UPC #
-
Country of Origin
Japan

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M5 X 0.8, Air Inlet Type M5, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width 26 mm, Overall Height 40 mm, Inlet Gender Female, Includes Vacuum Pad, Maximum Operating Pressure 0.7 MPa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.