Zoro Homepage
This item is Discontinued.
Smc Air Cylinder, Stopper, 20mm Stroke RSDQA20-20D

Air Cylinder, Stopper, 20mm Stroke (Discontinued)

  • Mfr # RSDQA20-20D
  • Zoro # G7277168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSDQA20-20D
Zoro #
G7277168
UPC #
-
Country of Origin
Japan

Details

Item
Air Cylinder, Stopper, 20mm Stroke
Includes
Double Acting, Fixed Mounting Height, RC Thread, Round Bar Styled Rod End
Fits Brand
SMC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
RSQ
Compatible with Brand
SMC
Product Type
Stopper Cylinder
Compatible with Series
RSG
Compatible with Manufacturer Part Number
RSDQA20-20D

Description

Air Cylinder, Stopper, 20mm Stroke, Series RSQ, Product Type Stopper Cylinder, Compatible with Manufacturer Part Number RSDQA20-20D, Compatible with Series RSG, Compatible with Brand SMC, Includes Double Acting, Fixed Mounting Height, RC Thread, Round Bar Styled Rod End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.