Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylnder, 10mm Bore, 25mm Stroke, 99mm L

  • Mfr # C85F10-25

  • Zoro # G013344129


product price: $24.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
12 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85F10-25
Zoro #
G013344129
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
12 mm
Rod Thread Size
M4 x 0.7
Inlet Size
M5 x 0.8
Bore Diameter
10 mm
End Cap Length
9.5 mm
Stroke Length
25 mm
Rod Diameter
4 mm
Body Diameter
12 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Piston Material
Brass
End Cap Material
Aluminum
Cushion Type
Rubber Cushion
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
For Fluid Type
Air
Body Material Finish
Anodized
Air Inlet Type
Metric Standard
Minimum Operating Pressure
11.6 MPa
Maximum Operating Temperature
176 Degrees F
Series
C85
Number of Rods
Single Rod
Weight
0.04 kg
System of Measurement
Metric
End Cap Material Finish
Anodized
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
-4 Degrees F
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316
Air Inlet Center to Center Distance
59 mm
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.