Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylndr, 20mm Bore, 10mm Stroke, 136mm L

  • Mfr # C85E20-10

  • Zoro # G614534899


product price: $38.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
20 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85E20-10
Zoro #
G614534899
UPC #
-
Country of Origin
Czechia

Dimensions

Rod Thread Length
20 mm
Body Diameter
22 mm
End Cap Length
15 mm
Stroke Length
10 mm
Rod Thread Size
M8 x 1.25
Inlet Size
1/8 in
Rod Diameter
8 mm
Bore Diameter
20 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
For Fluid Type
Air
Minimum Operating Pressure
7.25 MPa
Cushion Type
Rubber Cushion
Piston Material
Aluminum
End Cap Material Finish
Anodized
Cylinder Repair
Repairable
End Cap Material
Aluminum
Minimum Operating Temperature
-4 Degrees F
Piston Rod Material Finish
Chrome Plated
Air Inlet Type
G
Weight
0.19 kg
Maximum Operating Temperature
176 Degrees F
Number of Rods
Single Rod
Piston Rod Material
Carbon Steel
System of Measurement
Metric
Body Material Finish
Anodized
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
145 MPa
Series
C85
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Air Inlet Center to Center Distance
56 mm
Rod Rotation
Rotating Rod
Rod Gender
Male
Inlet Gender
Female
Body Material Grade
316
Piston Rod Material Grade
C45

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.