Zoro Homepage

Air Cylndr, 20mm Bore, 40mm Stroke, 166mm L

  • Mfr # CD85E20-40-B

  • Zoro # G713345167


product price: $46.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
20 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85E20-40-B
Zoro #
G713345167
UPC #
-
Country of Origin
Czechia

Dimensions

Rod Thread Length
20 mm
Rod Thread Size
M8 x 1.25
Bore Diameter
20 mm
Inlet Size
1/8 in
Rod Diameter
8 mm
Stroke Length
40 mm
End Cap Length
15 mm
Body Diameter
22 mm

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 40 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.