Zoro Homepage

Air Cylndr, 20mm Bore, 80mm Stroke, 186mm L

  • Mfr # C85F20-80

  • Zoro # G613344666


product price: $46.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
20 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85F20-80
Zoro #
G613344666
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
20 mm
Rod Thread Size
M8 x 1.25
End Cap Length
15 mm
Rod Diameter
8 mm
Bore Diameter
20 mm
Stroke Length
80 mm
Body Diameter
22 mm
Inlet Size
1/8 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
End Cap Material
Aluminum
Cushion Type
Rubber Cushion
Body Material Finish
Anodized
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
176 Degrees F
System of Measurement
Metric
Minimum Operating Temperature
-4 Degrees F
Minimum Operating Pressure
7.25 MPa
Air Inlet Type
G
Weight
0.16 kg
Number of Rods
Single Rod
Cylinder Repair
Repairable
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
End Cap Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Series
C85
Rod Gender
Male
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Air Inlet Center to Center Distance
126 mm
Piston Rod Material Grade
C45
Body Material Grade
316
Inlet Gender
Female

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 80 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.