This item is Discontinued.

Smc Filter Element, 10 Microns, 10 SCFM, PK10 I-68S-A

Filter Element, 10 Microns, 10 SCFM, PK10 (Discontinued)

  • Mfr # I-68S-A
  • Zoro # G5136573
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I-68S-A
Zoro #
G5136573
UPC #
-
Country of Origin
Unknown

Details

Filter Rating - Air Treatment
10 micron
For Removal Of
Solid Foreign Objects
Max. Temp. (F)
140
Media Type - Air Treatment
Polyvinyl Fluoride / NBR
Flow Rate
10 scfm
Media Type
Polyvinyl Fluoride / NBR
Item - Air Filter Elements
Pneumatic Filter Element
For Use On
Mfr. No. ZFC05
Microns
10
For Use with Stock Number
ZFC050,ZFC051
Type
Pneumatic
Item
Filter Element

Description

Filter Element, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.