Zoro Homepage

Air Filter, Mist Separator and Regulator

  • Mfr # AC40C-03G-V-B

  • Zoro # G7276468


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
SMC
Includes
Embedded Gauge, Pressure Relief Valve
For Use With Mfr. Model Number
AC40C-03G-V-B
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Filter Bowl Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC40C-03G-V-B
Zoro #
G7276468
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Pressure Gauge Port Size
1/8 in

Details

Item
Filter/Regulator/Mist Separator
Fits Brand
SMC
Includes
Embedded Gauge, Pressure Relief Valve
For Use With Mfr. Model Number
AC40C-03G-V-B
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Filter Bowl Material
Polycarbonate
Drain Included
Yes
Drain Type
Automatic
Filter Rating
3 micron
Body Material
Polycarbonate
Air Outlet Gender
Female
Modular Connection
Modular Connection
Maximum Operating Temperature
140 Degrees F
System Location
Air Line
Air Inlet Gender
Female
For Substance Type
Air
Air Outlet Type
Rc
Filter Bowl Guard Included
Yes
Series
SMC
Standards
RoHS
Pressure Gauge Included
Yes
Minimum Regulated Pressure
0.05 MPa
Minimum Operating Temperature
23 Degrees F
Maximum Flow Rate
39 cfm
For Fluid Type
Air
Air Inlet Type
BSPT
Filter Bowl Guard Material
Polycarbonate
Filter Type
Particulate
Filter Efficiency
99.9 %
Maximum Regulated Pressure
0.85 MPa
Air Flow Direction
Left to Right
Weight
1.39 kg
Adjustment Location
Bottom
Maximum Operating Pressure
145 psi
Regulator Type
Relieving

Description

Filter/Regulator/Mist Separator, Air Inlet Size 3/8 in, Air Inlet Type BSPT, Maximum Flow Rate 39 cfm, Maximum Operating Pressure 145 psi, Filter Rating 3 micron, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series SMC, Adjustment Location Bottom, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type Rc, Body Material Polycarbonate, Drain Included Yes, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.