Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gripper, 180 degree Angular Style

  • Mfr # MHY2-16D2

  • Zoro # G514534555


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Open Width
85 mm
Finger Material
Stainless Steel
Overall Height
20 mm
Standards
RoHS Compliant
Inlet Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHY2-16D2
Zoro #
G514534555
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
85 mm
Overall Height
20 mm
Inlet Size
M5
Overall Width
38 mm
Overall Length
69 mm
Bore Diameter
16 mm

Details

Item
Air Gripper
Finger Material
Stainless Steel
Standards
RoHS Compliant
System of Measurement
Metric
Repeatability
+/-0.2 mm
Air Inlet Type
Metric
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
87 psi
Series
MHY2
Seal Material
Rubber
Maximum Actuation Time
0.15 sec
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
15 psi
Weight
150 g
Gripper Rotation
180 Degrees

Description

Air Gripper, Series MHY2, Open Width 85 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 15 psi, Overall Length 69 mm, Overall Width 38 mm, Overall Height 20 mm, Finger Material Stainless Steel, Maximum Operating Temperature 140 Degrees F, Gripper Rotation 180 Degrees , Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Inlet Size M5, Air Inlet Type Metric, Weight 150 g, System of Measurement Metric, Seal Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.