Zoro Homepage

Air Gripper, Parallel Style, Dust Cover

  • Mfr # MHZJ2-16S

  • Zoro # G7307505


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Includes
Chloroprene Rubber Dust Cover
Fits Brand
SMC
For Use With Mfr. Model Number
MHZJ2-16S
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
MHZJ2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZJ2-16S
Zoro #
G7307505
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
67.3 mm
Overall Height
23.6 mm
Overall Length
38 mm
Stroke Length
6 mm
Open Width
20.9 mm

Details

Item
Parallel Gripper
Includes
Chloroprene Rubber Dust Cover
Fits Brand
SMC
For Use With Mfr. Model Number
MHZJ2-16S
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
MHZJ2
Minimum Operating Pressure
14.5 psi
Finger Material
Stainless Steel
Body Material
Aluminum
Maximum Operating Pressure
101.5 psi
System of Measurement
Metric

Description

Parallel Gripper, Series MHZJ2, Open Width 20.9 mm, Stroke Length 6 mm, Maximum Operating Pressure 101.5 psi, Minimum Operating Pressure 14.5 psi, Overall Length 38 mm, Overall Width 67.3 mm, Overall Height 23.6 mm, Body Material Aluminum, Finger Material Stainless Steel, Includes Chloroprene Rubber Dust Cover, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.