Air Gripper Parallel Style, Wide Opening
Mfr # MHL2-10D1Z
Zoro # G7316097
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
SMC
Includes
M Thread
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
MHL2
Finger Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHL2-10D1Z
Zoro #
G7316097
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
158 mm
Overall Width
44 mm
Stroke Length
40 mm
Open Width
134 mm
Overall Height
46 mm
Details
Item
Parallel Gripper
Fits Brand
SMC
For Use With Mfr. Model Number
MHL2-10D1
Includes
M Thread
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
MHL2
Finger Material
Stainless Steel
Minimum Operating Pressure
14.5 psi
Body Material
Aluminum
Maximum Operating Pressure
87 psi
System of Measurement
Metric
Description
Parallel Gripper, Series MHL2, Open Width 134 mm, Stroke Length 40 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 158 mm, Overall Width 44 mm, Overall Height 46 mm, Body Material Aluminum, Finger Material Stainless Steel, Includes M Thread, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.