Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gripper Parallel Style, Wide Opening

  • Mfr # MHL2-10D2

  • Zoro # G7316158


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
M Thread
Fits Brand
SMC
Series
MHL2
Stroke Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHL2-10D2
Zoro #
G7316158
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
60 mm
Overall Width
44 mm
Overall Height
46 mm
Overall Length
196 mm
Open Width
172 mm

Details

Item
Parallel Gripper
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
M Thread
Fits Brand
SMC
For Use With Mfr. Model Number
MHL2-10D2
Series
MHL2
Finger Material
Stainless Steel
System of Measurement
Metric
Minimum Operating Pressure
14.5 psi
Maximum Operating Pressure
87 psi
Body Material
Aluminum

Description

Parallel Gripper, Series MHL2, Open Width 172 mm, Stroke Length 60 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 196 mm, Overall Width 44 mm, Overall Height 46 mm, Body Material Aluminum, Finger Material Stainless Steel, Includes M Thread, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.