Zoro Homepage

Air Gripper Parallel Style, Wide Opening

  • Mfr # MHL2-20D

  • Zoro # G7316079


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
M Thread
Fits Brand
SMC
Series
MHL2
Open Width
138 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHL2-20D
Zoro #
G7316079
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
138 mm
Overall Height
70 mm
Overall Length
176 mm
Stroke Length
40 mm
Overall Width
65 mm

Details

Item
Parallel Gripper
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With Mfr. Model Number
MHL2-20D
Includes
M Thread
Fits Brand
SMC
Series
MHL2
Minimum Operating Pressure
14.5 psi
Maximum Operating Pressure
87 psi
Body Material
Aluminum
Finger Material
Stainless Steel
System of Measurement
Metric

Description

Parallel Gripper, Series MHL2, Open Width 138 mm, Stroke Length 40 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 176 mm, Overall Width 65 mm, Overall Height 70 mm, Body Material Aluminum, Finger Material Stainless Steel, Includes M Thread, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.