Zoro Homepage

Air Gripper Parallel Style, Wide Opening

  • Mfr # MHL2-25D

  • Zoro # G7316115


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
SMC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
M Thread
Series
MHL2
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHL2-25D
Zoro #
G7316115
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
81 mm
Stroke Length
50 mm
Open Width
166 mm
Overall Width
76 mm
Overall Length
212 mm

Details

Item
Parallel Gripper
Fits Brand
SMC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With Mfr. Model Number
MHL2-25D
Includes
M Thread
Series
MHL2
System of Measurement
Metric
Body Material
Aluminum
Maximum Operating Pressure
87 psi
Minimum Operating Pressure
14.5 psi
Finger Material
Stainless Steel

Description

Parallel Gripper, Series MHL2, Open Width 166 mm, Stroke Length 50 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 212 mm, Overall Width 76 mm, Overall Height 81 mm, Body Material Aluminum, Finger Material Stainless Steel, Includes M Thread, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.