Zoro Homepage

Air Gripper, Parallel Type, 16mm Bore

  • Mfr # MHZ2-16D3

  • Zoro # G7307408


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Includes
Double Acting, Flat Finger
For Use With Mfr. Model Number
MHZ2-16D3
Series
MHZ2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZ2-16D3
Zoro #
G7307408
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
23.6 mm
Overall Length
38 mm
Open Width
20.9 mm
Overall Width
67.3 mm
Stroke Length
6 mm

Details

Item
Parallel Gripper
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Includes
Double Acting, Flat Finger
For Use With Mfr. Model Number
MHZ2-16D3
Series
MHZ2
System of Measurement
Metric
Finger Material
Stainless Steel
Minimum Operating Pressure
14.5 psi
Maximum Operating Pressure
101.5 psi
Body Material
Aluminum

Description

Parallel Gripper, Series MHZ2, Open Width 20.9 mm, Stroke Length 6 mm, Maximum Operating Pressure 101.5 psi, Minimum Operating Pressure 14.5 psi, Overall Length 38 mm, Overall Width 67.3 mm, Overall Height 23.6 mm, Body Material Aluminum, Finger Material Stainless Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.