Zoro Homepage

Air Regulator, 1/8" RC Port

  • Mfr # AR20K-01BG-B

  • Zoro # G7307417


product price: $50.19
/ea

Key Features

Fits Brand
SMC
Includes
Backflow Option, Bracket and Round Pressure Gauge
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With Mfr. Model Number
AR20K-01BG-B
Features
Knob is Made of Ozone Resistant Rubber Material (HNBR), Modular Type Regulator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR20K-01BG-B
Zoro #
G7307417
UPC #
-
Country of Origin
Japan

Dimensions

Air Outlet Size
1/8 in
Air Inlet Size
1/8 in

Details

Item
Compressed Air Regulator
Fits Brand
SMC
Includes
Backflow Option, Bracket and Round Pressure Gauge
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With Mfr. Model Number
AR20K-01BG-B
Features
Knob is Made of Ozone Resistant Rubber Material (HNBR), Modular Type Regulator
Maximum Operating Pressure
1 MPa
Weight
0.16 kg
Modular Connection
Modular Connection
Series
SMC
Maximum Operating Temperature
60 Degrees C
Air Inlet Gender
Female
Air Inlet Type
Rc
Air Outlet Gender
Female
Minimum Operating Temperature
-5 Degrees C
For Substance Type
Air
Body Material
Aluminum
Pressure Gauge Included
Yes
Adjustment Mechanism Material
Polyacetal
Air Outlet Type
Rc
Air Flow Direction
Left to Right
Adjustment Mechanism
Knob

Description

Compressed Air Regulator, Air Inlet Size 1/8 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Series SMC, Adjustment Mechanism Material Polyacetal, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type Rc, Body Material Aluminum, For Substance Type Air, Minimum Operating Temperature -5 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.