Zoro Homepage

Air Slide Table, 12mm Bore, 150mm Stroke

  • Mfr # MXW12-150

  • Zoro # G5001991


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Cylinder Bore Diameter
12 mm
Maximum Stroke
150 mm
System of Measurement
Metric
Maximum Payload
4 kg
Minimum Operating Pressure
21.76 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXW12-150
Zoro #
G5001991
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
12 mm

Details

Item
Air Slide Table
Maximum Stroke
150 mm
System of Measurement
Metric
Maximum Payload
4 kg
Minimum Operating Pressure
21.76 psi
Series
MXW
Absorber Included
Absorber on Extraction End, Absorber on Retraction End
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
Adjuster Included
Adjuster on Extension End, Adjuster on Retraction End
Seal Material
Nitrile

Description

Air Slide Table, Maximum Stroke 150 mm, Cylinder Bore Diameter 12 mm, Maximum Payload 4 kg, Series MXW, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Seal Material Nitrile, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.