Zoro Homepage

Air Slide Table, 16mm Bore, 125mm Stroke

  • Mfr # MXS16L-125

  • Zoro # G4394350


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Adjuster Included
Adjustor Not Included
Series
MXSL
Port Type
RC
System of Measurement
Metric
Maximum Operating Pressure
101.526 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS16L-125
Zoro #
G4394350
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
16 mm

Details

Item
Air Slide Table
Adjuster Included
Adjustor Not Included
Series
MXSL
Port Type
RC
System of Measurement
Metric
Maximum Operating Pressure
101.526 psi
Maximum Stroke
125 mm
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
21.76 psi
Maximum Payload
4 kg
Seal Material
Nitrile

Description

Air Slide Table, Maximum Stroke 125 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 4 kg, Series MXSL, Maximum Operating Pressure 101.526 psi, Minimum Operating Pressure 21.76 psi, Seal Material Nitrile, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.