Zoro Homepage

Air Slide Table, 20mm Bore, 200mm Stroke

  • Mfr # MXW20-200

  • Zoro # G5001949


product price: $1,276.99
/ea
Free Shipping & Returns

Key Features

Maximum Stroke
200 mm
Maximum Operating Temperature
140 Degrees F
Maximum Payload
11 kg
System of Measurement
Metric
Cylinder Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXW20-200
Zoro #
G5001949
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
20 mm

Details

Item
Air Slide Table
Maximum Stroke
200 mm
Maximum Operating Temperature
140 Degrees F
Maximum Payload
11 kg
System of Measurement
Metric
Minimum Operating Pressure
21.76 psi
Absorber Included
Absorber on Extraction End, Absorber on Retraction End
Series
MXW
Port Type
RC
Maximum Operating Pressure
101 psi
Minimum Operating Temperature
14 Degrees F
Adjuster Included
Adjuster on Extension End, Adjuster on Retraction End
Seal Material
Nitrile

Description

Air Slide Table, Maximum Stroke 200 mm, Cylinder Bore Diameter 20 mm, Maximum Payload 11 kg, Series MXW, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Seal Material Nitrile, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.