Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Slide Table, 8mm Bore, 20mm Stroke

  • Mfr # MXS8L-20

  • Zoro # G4394737


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Pressure
21.76 psi
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101.526 psi
Maximum Payload
1 kg
Cylinder Bore Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS8L-20
Zoro #
G4394737
UPC #
00713049209159
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
8 mm

Details

Item
Air Slide Table
Minimum Operating Pressure
21.76 psi
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101.526 psi
Maximum Payload
1 kg
Adjuster Included
Adjustor Not Included
Maximum Stroke
20 mm
Minimum Operating Temperature
14 Degrees F
Series
MXSL
System of Measurement
Metric
Port Type
RC
Seal Material
Nitrile

Description

Air Slide Table, Maximum Stroke 20 mm, Cylinder Bore Diameter 8 mm, Maximum Payload 1 kg, Series MXSL, Maximum Operating Pressure 101.526 psi, Minimum Operating Pressure 21.76 psi, Seal Material Nitrile, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.