
Air Slide Table, DualR, 8mmBore, 30mmStroke
Mfr # MXS8-30
Zoro # G4394317
product price: $275.60
/ea
Free Shipping & Returns
Key Features
Cylinder Bore Diameter
8 mm
Maximum Operating Pressure
101.526 psi
System of Measurement
Metric
Minimum Operating Pressure
21.76 psi
Adjuster Included
Adjustor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS8-30
Zoro #
G4394317
UPC #
-
Country of Origin
Japan
Dimensions
Cylinder Bore Diameter
8 mm
Details
Item
Air Slide Table
Maximum Operating Pressure
101.526 psi
System of Measurement
Metric
Minimum Operating Pressure
21.76 psi
Adjuster Included
Adjustor Not Included
Maximum Operating Temperature
140 Degrees F
Maximum Stroke
30 mm
Maximum Payload
1 kg
Port Type
RC
Series
MXS
Minimum Operating Temperature
14 Degrees F
Seal Material
Nitrile
Description
Air Slide Table, Maximum Stroke 30 mm, Cylinder Bore Diameter 8 mm, Maximum Payload 1 kg, Series MXS, Maximum Operating Pressure 101.526 psi, Minimum Operating Pressure 21.76 psi, Seal Material Nitrile, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.