Air Slide Table
Mfr # MXW16-125B
Zoro # G714534652
product price: $1,398.99
/ea
Free Shipping & Returns
Key Features
Size
16
Maximum Payload
7 kg
System of Measurement
Metric
Maximum Stroke
125 mm
Port Type
RC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXW16-125B
Zoro #
G714534652
UPC #
-
Country of Origin
Japan
Dimensions
Size
16
Cylinder Bore Diameter
16 mm
Details
Item
Air Slide Table
Maximum Payload
7 kg
System of Measurement
Metric
Maximum Stroke
125 mm
Port Type
RC
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
21.76 psi
Series
MXW
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101 psi
Description
Air Slide Table, Maximum Stroke 125 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 7 kg, Series MXW, Size 16, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.