Air Slide Table
Mfr # MXW16-175B
Zoro # G014534574
product price: $1,476.99
/ea
Free Shipping & Returns
Key Features
Maximum Stroke
175 mm
System of Measurement
Metric
Maximum Operating Pressure
101 psi
Port Type
RC
Series
MXW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXW16-175B
Zoro #
G014534574
UPC #
-
Country of Origin
Japan
Dimensions
Cylinder Bore Diameter
16 mm
Size
16
Details
Item
Air Slide Table
Maximum Stroke
175 mm
System of Measurement
Metric
Maximum Operating Pressure
101 psi
Port Type
RC
Series
MXW
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Payload
7 kg
Minimum Operating Pressure
21.76 psi
Description
Air Slide Table, Maximum Stroke 175 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 7 kg, Series MXW, Size 16, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.