Air Slide Table
Mfr # MXW16-200B
Zoro # G214534671
product price: $1,442.99
/ea
Free Shipping & Returns
Key Features
Size
16
Port Type
RC
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXW16-200B
Zoro #
G214534671
UPC #
-
Country of Origin
Japan
Dimensions
Size
16
Cylinder Bore Diameter
16 mm
Details
Item
Air Slide Table
Port Type
RC
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
System of Measurement
Metric
Maximum Payload
7 kg
Minimum Operating Pressure
21.76 psi
Maximum Operating Temperature
140 Degrees F
Series
MXW
Maximum Stroke
200 mm
Description
Air Slide Table, Maximum Stroke 200 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 7 kg, Series MXW, Size 16, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.