Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Slide Table

  • Mfr # MXW25-300B

  • Zoro # G214534718


product price: $2,370.99
/ea
Free Shipping & Returns

Key Features

Port Type
RC
Minimum Operating Pressure
21.76 psi
Cylinder Bore Diameter
25 mm
Maximum Stroke
300 mm
Size
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXW25-300B
Zoro #
G214534718
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
25 mm
Size
25

Details

Item
Air Slide Table
Port Type
RC
Minimum Operating Pressure
21.76 psi
Maximum Stroke
300 mm
System of Measurement
Metric
Maximum Operating Pressure
101 psi
Maximum Operating Temperature
140 Degrees F
Maximum Payload
17 kg
Series
MXW
Minimum Operating Temperature
14 Degrees F

Description

Air Slide Table, Maximum Stroke 300 mm, Cylinder Bore Diameter 25 mm, Maximum Payload 17 kg, Series MXW, Size 25, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.