Zoro Homepage

AND VALVE W/ONE-TOUCH FITTING

  • Mfr # VR1211F-04

  • Zoro # G215212967


product price: $17.99
/ea

Key Features

Series
VR12*1F
Overall Height
37 13/16 mm
Overall Length
53 mm
Operating Pressure - Minimum
0.05 MPa
Operating Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR1211F-04
Zoro #
G215212967
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
37 13/16 mm
Overall Length
53 mm
Valve Port Connection Size
4 mm
Port Connection Size
4 mm

Details

Item
Shuttle Valve
Series
VR12*1F
Operating Pressure - Minimum
0.05 MPa
Operating Temperature - Maximum
140 Degrees F
For Media
Air
Standards
RoHS Compliant
Number of Ports
3
Operating Temperature - Minimum
23 Degrees F
Operating Pressure - Maximum
1 MPa
Product Type
Shuttle Valve

Description

AND VALVE W/ONE-TOUCH FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.