Antistatic Push-Fit Fitting, Elbow
Mfr # KAL10-U01
Zoro # G316245659
product price: $10.29
/eaKey Features
Fitting Shape
Elbow
Application
Vacuum
Standards
RoHS, UL94
Color
Black
Connector Type
Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KAL10-U01
Zoro #
G316245659
UPC #
-
Country of Origin
Japan
Dimensions
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Thread Size
1/8"
Center-to-End 2 Length
25 mm
Center-to-End 1 Length
26 1/2 mm
Details
Fitting Shape
Elbow
Application
Vacuum
Standards
RoHS, UL94
Item
Fitting, Antistatic
Color
Black
Connector Type
Union
Operating Temperature - Minimum
32 Degrees F
Material Grade
C3604
Fitting Material
Polybutylene
Operating Temperature - Maximum
104 Degrees F
Resistance Properties
Flame-Resistant
Finish
Nickel-Plated
Release Type
Button
Series
KA
Compatible Tube Material
Polyurethane, Nylon
Operating Pressure - Maximum
100 kPa
For Media Type
Air
System of Measurement
Metric
Fitting Side 1 Connection Type
Push-to-Connect
Description
Antistatic Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 18 1/2 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.