Zoro Homepage

Antistatic Push-Fit Fitting, Union

  • Mfr # KAU06-00

  • Zoro # G016245621


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Standards
RoHS, UL94
Fitting Shape
Union
Color
Black
Application
Vacuum
Overall Length
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAU06-00
Zoro #
G016245621
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
37 mm
Center-to-End 1 Length
20 mm
Center-to-End 2 Length
20 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Standards
RoHS, UL94
Fitting Shape
Union
Color
Black
Item
Fitting, Antistatic
Application
Vacuum
For Media Type
Air
Finish
Nickel-Plated
System of Measurement
Metric
Operating Temperature - Minimum
32 Degrees F
Connector Type
Union
Operating Pressure - Maximum
100 kPa
Operating Temperature - Maximum
104 Degrees F
Resistance Properties
Flame-Resistant
Material Grade
C3604
Series
KA
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Button
Fitting Material
Polybutylene
Compatible Tube Material
Polyurethane, Nylon

Description

Antistatic Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 25 19/32 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.