AUTO-SWITCH MOUNTING BRACKET
Mfr # BA4-040
Zoro # G215439852
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Compatible with Series
CM2
Compatible with Manufacturer Model Number
D-Y7BA
Product Type
Cylinder
For Bore Diameter
40 mm
Compatible with Mfr. Model No.
D-Y7BA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA4-040
Zoro #
G215439852
UPC #
-
Country of Origin
China
Dimensions
For Bore Diameter
40 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Compatible with Series
CM2
Compatible with Manufacturer Model Number
D-Y7BA
Product Type
Cylinder
Compatible with Mfr. Model No.
D-Y7BA
For Use with Mfr Model Number
D-Y7BA
Compatible Manufacturer Model Number
D-Y7BA
For Use With Mfr. Model Number
D-Y7BA
Compatible with Manufacturer Model No.
D-Y7BA
Compatible Pump Manufacturer Part Number
D-Y7BA
Compatible Manufacturer Part Number
D-Y7BA
Compatible Mfr. Model Number
D-Y7BA
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 40 mm, Compatible with Series CM2, Compatible with Manufacturer Model Number D-Y7BA, Product Type Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.