Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AUTO SWITCH MOUNTING BRACKET

  • Mfr # BQ7-050

  • Zoro # G314534571


product price: $11.89
/ea

Key Features

Compatible with Series
CQ2-Z
Product Type
Autoswitch Bracket
For Bore Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ7-050
Zoro #
G314534571
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
40 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Compatible with Series
CQ2-Z
Product Type
Autoswitch Bracket

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 40 mm, Compatible with Series CQ2-Z, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.