Zoro Homepage

Autoswitch Band, 2 In Bore

  • Mfr # NBM2-200A

  • Zoro # G3192996


product price: $4.89
/ea

Key Features

Bore Dia. (In.)
2 in
Mount Type
Band
Material
Plated steel
Fits
5TGE8 to 5TGF9, 5TGH5 to 5TGH7, 5THH1 to 5THJ2, 5THU2 to 5THU5
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBM2-200A
Zoro #
G3192996
UPC #
190735643532
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
2 in
For Bore Diameter
2 in

Details

Mount Type
Band
Material
Plated steel
Fits
5TGE8 to 5TGF9, 5TGH5 to 5TGH7, 5THH1 to 5THJ2, 5THU2 to 5THU5
Item
Autoswitch Band
Includes
Screws
Series
NBM2
Body Material
Steel
Product Type
Switch Mounting Band Kit
Weight
0.01 lb
Compatible with Brand
SMC
System of Measurement
Inch

Description

Autoswitch Band, Mount Type Band, For Bore Diameter 2 in, Body Material Steel, Compatible with Grainger Part Number 5TGE8, 5TGE9, 5TGF0, 5TGF1, 5TGF2, 5TGF3, 5TGF4, 5TGF5, 5TGF6, 5TGF7, 5TGF8, 5TGF9, 5TGH5, 5TGH6, 5TGH7, 5THH1, 5THH2, 5THH3, 5THH4, 5THH5, 5THH6, 5THH7, 5THH8, 5THH9, 5THJ0, 5THJ1, 5THJ2, 5THU2, 5THU3, 5THU4, 5THU5, Compatible with Brand SMC, Includes Screws, Product Type Switch Mounting Band Kit, Weight 0.01 lb, Series NBM2, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.