Autoswitch Band, 20mm Bore
Mfr # BA-01
Zoro # G614534646
product price: $2.79
/eaSold in multiples of 4 for $11.16
Key Features
Material
Nylon
Includes
Band, Screw
Compatible with Brand
SMC
For Bore Diameter
20 mm
Product Type
Autoswitch Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-01
Zoro #
G614534646
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
20 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Material
Nylon
Includes
Band, Screw
Compatible with Brand
SMC
Product Type
Autoswitch Bracket
Compatible with Series
10-/11-CG1-Z, 21-/22-CG1-Z
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 20 mm, Material Nylon, Compatible with Grainger Part Number 5THU7, 5THU8, 5THU9, 5THV0, 5TJU2, 5VCZ6, 5VCZ7, 5VCZ8, 5VCZ9, 5VDA0, 5VDA1, 5VDA2, 5VDA3, Includes Band, Screw, Compatible with Brand SMC, Compatible with Series 10-/11-CG1-Z, 21-/22-CG1-Z, Product Type Autoswitch Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.